This item is Discontinued.
This item is Discontinued.
550S Series Tool Cabinet, 5 Drawer, Dual Black, Steel, 19 in W x 25-1/4 in D x 34 in H (Discontinued)
Mfr #
J551934-5DB-SC
Zoro #
G4104786
UPC # 662679153632
Country of Origin United States
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J551934-5DB-SC
- Zoro #
- G4104786
- UPC #
- 662679153632
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Depth
- 25-1/4 in
- Height
- 34 in
- Overall Depth
- 25 1/4 in
- Overall Width
- 19 in
- Overall Height
- 34 in
- Width Range
- Less than 30 in Wide
- Dimensions
- 19 in W x 25 1/4 in D x 34 in H
- Overall Dimensions
- 19 in W x 25 1/4 in D x 34 in H
- Fits Chest Size
- 100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key
Description
Side Cabinet, Side Cabinet, Duty Rating Heavy Duty, Number of Drawers 5, Overall Depth 25 1/4 in, Overall Height 34 in, Overall Width 19 in, Drawer Slide Type Ball Bearing, Body Color Black, Body Finish Gloss, Body Gauge 14 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss, Drawer Gauge 14 ga, Drawer Material Steel, Compatible Grainger Part Number 48UY44, 48UY51, 48UY61, 48UY62, 48UY70, 48UY89, 48UZ14, 48UZ20, 48UZ53, 48UZ54, 48UZ62, 48UZ68, 48UZ77, 48UZ78, 48VA05, 48VA11, 48VA17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.