Shop PROTO

550S Series Tool Cabinet, 5 Drawer, Red, Steel, 19 in W x 25-1/4 in D x 34 in H

  • Mfr # J551934-5RD-SC
  • Zoro # G4324461

product price: 
$
1,903.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key
Width
19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J551934-5RD-SC
Zoro #
G4324461
UPC #
662679153618
Country of Origin
United States

Dimensions

Width
19 in
Depth
25-1/4 in
Height
34 in
Overall Depth
25 1/4 in
Overall Width
19 in
Overall Height
34 in
Width Range
Less than 30 in Wide
Dimensions
19 in W x 25 1/4 in D x 34 in H
Overall Dimensions
19 in W x 25 1/4 in D x 34 in H
Fits Chest Size
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key

Details

Item
Tool Cabinet
Number of Drawers
5
Color
Red
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key
Number of Handles
0
Tool Storage Type Included
Side Tool Chest
Drawer Capacity
250 lb
Drawer Color
Red
Storage Capacity
7,734 cu in
Locking System
Keyed
Drawer Slides
Ball Bearing
Gauge
14, 16, 18
Handle Design
Aluminum, Full-Width
Finish
Gloss
Series
550S
Configuration
13-7/16 in W Center Bank: (1) 23 in D x 1-3/4 in H, (3) 23 in D x 4 in H, (1) 23 in D x 11 in H
For Use With
Mfr. No. J558846-22RD, J558846-20RD, J558846-18RD-PD, J558846-18RD, J558846-13RD, J557843-20RD, J556646-12RD, J556646-11RD, J555041-10RDPD, J555041-12RD, J555041-10RD, J555041-8RD-2S, J555041-8RD-1S, J555041-7RD-1S, J553441-8RD, J553441-7RD, J553441-6RD
Tool Box Duty Rating
Industrial Premium
Drawer Pull Type
Recessed
Style
Side Cabinet
Total Storage Capacity
7,734 cu in
Body Gauge
14 ga
Drawer Liner Material
Vinyl
Largest Maximum Drawer Load Capacity
125 lb
Duty Rating
Heavy Duty
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Features
Fully Extending
Smallest Maximum Drawer Load Capacity
125 lb
Body Finish
Gloss
Drawer Gauge
14 ga
Body Color
Red
Finish/Color
High Gloss Red
Drawer Slide Function
Fully Extending Ball Bearing
Drawer Material
Steel
Drawer Slide Type
Ball Bearing
Compatible with Manufacturer Model No.
J553441-6RD, J553441-7RD, J553441-8RD, J555041-10RD, J555041-10RDPD, J555041-12RD, J555041-7RD-1S, J555041-8RD-1S, J555041-8RD-2S, J556646-11RD, J556646-12RD, J557843-20RD, J558846-13RD, J558846-18RD, J558846-18RD-PD, J558846-20RD, J558846-22RD
Drawer Finish
Gloss
Number of Keys Included
2
Total Load Capacity
125 lb
Body Material
Steel
Body Finish/Color
High Gloss Red

Description

Cubic inch capacity is 7,734
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • ReceSed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.