Shop PROTO

550S Series Side Cabinet, 6 Drawer, Blue, Steel, 19 in W x 25-1/4 in D x 34 in H

  • Mfr # J551934-6BL-SC
  • Zoro # G4324489

product price: 
$
2,065.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
6
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key
Width
19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J551934-6BL-SC
Zoro #
G4324489
UPC #
662679153595
Country of Origin
United States

Dimensions

Width
19 in
Depth
25-1/4 in
Height
34 in
Overall Width
19 in
Overall Depth
25 1/4 in
Overall Height
34 in
Width Range
Less than 30 in Wide
Dimensions
19 in W x 25 1/4 in D x 34 in H
Overall Dimensions
19 in W x 25 1/4 in D x 34 in H
Fits Chest Size
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key

Details

Item
Side Cabinet
Number of Drawers
6
Color
Blue
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key
Drawer Color
Blue
Finish
Gloss
Configuration
13-7/16 in W Center Bank: (3) 23 in D x 1-3/4 in H, (2) 23 in D x 4 in H, (1) 23 in D x 11 in H
Gauge
14, 16, 18
Drawer Slides
Ball Bearing
Handle Design
Aluminum, Full-Width
Locking System
Keyed
For Use With
Mfr. No. J558846-22BL, J558846-20BL, J558846-18BL-PD, J558846-18BL, J558846-13BL, J557843-20BL, J556646-12BL, J556646-11BL, J555041-10BLPD, J555041-12BL, J555041-10BL, J555041-8BL-2S, J555041-8BL-1S, J555041-7BL-1S, J553441-8BL, J553441-7BL, J553441-6BL
Tool Box Duty Rating
Industrial Premium
Storage Capacity
7,554 cu in
Tool Storage Type Included
Side Tool Chest
Series
550S
Drawer Capacity
250 lb
Number of Handles
0
Drawer Gauge
14 ga
Smallest Maximum Drawer Load Capacity
125 lb
Largest Maximum Drawer Load Capacity
125 lb
Compatible with Manufacturer Model No.
J553441-6BL, J553441-7BL, J553441-8BL, J555041-10BL, J555041-10BLPD, J555041-12BL, J555041-7BL-1S, J555041-8BL-1S, J555041-8BL-2S, J556646-11BL, J556646-12BL, J557843-20BL, J558846-13BL, J558846-18BL, J558846-18BL-PD, J558846-20BL, J558846-22BL
Drawer Slide Features
Fully Extending
Drawer Pull Type
Recessed
Finish/Color
High Gloss Blue
Drawer Liner Material
Vinyl
Total Load Capacity
125 lb
Drawer Material
Steel
Body Material
Steel
Duty Rating
Heavy Duty
Drawer Finish
Gloss
Drawer Slide Function
Fully Extending Ball Bearing
Includes Drawer Liners
Drawer Liners Included
Total Storage Capacity
7,554 cu in
Number of Keys Included
2
Body Finish
Gloss
Body Gauge
14 ga
Style
Side Cabinet
Drawer Slide Type
Ball Bearing
Body Color
Blue
Body Finish/Color
High Gloss Blue

Description

Cubic inch capacity is 7,554
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • ReceSed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.