This item is Discontinued.

Proto 2 1/2 in Drive, 2-1/4 in Size, 6 pt, SAE Socket, 6 Points J25036

This item is Discontinued.

Proto

2 1/2 in Drive, 2-1/4 in Size, 6 pt, SAE Socket, 6 Points (Discontinued)

Mfr # J25036
Zoro # G8997685
UPC # 662679390068
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J25036
Zoro #
G8997685
UPC #
662679390068
Country of Origin
United States
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Impact Rated
Yes
Output Type
6 pt
Socket Type
Impact
Drive Type
Impact
Category Type
Impact Socket
Material
Alloy Steel
Measurement Type
SAE
Standards
ASME B107.110-2012
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws, Studs
Non-Sparking
No
Locking
Yes
Tether Ready
No
Non-Magnetic
No
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Shell Material
Alloy Steel

Description

Impact Socket, Socket Size 2 1/4 in, 6-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.