This item is Discontinued.
This item is Discontinued.
2 1/2 in Drive Impact Socket 2 7/8 in Size 6 pt Standard Depth, Black Oxide (Discontinued)
Specifications
Details
- MFR #
- J25046
- Zoro #
- G3651313
- UPC #
- 662679974237
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Black Oxide
- Material
- Alloy Steel
- Output Type
- 6 pt
- Impact Rated
- Yes
- Category Type
- Impact Socket
- Drive Type
- Impact
- Socket Type
- Impact
- Features
- Standards
- ASME B107.110-2012
- Measurement Type
- SAE
- Compatible Fastener Type
- Bolts, Screws, Studs
- Non-Sparking
- No
- Non-Magnetic
- No
- Socket Shape
- 6-Point
- Tether Ready
- No
- Locking
- Yes
- Includes Locking
- Locking Included
- Impact Rated Status
- Impact Rated
- Tether Status
- Not Tether Capable
- Shell Material
- Alloy Steel
Description
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
Additional Features:
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.