This item is Discontinued.

Proto 2 1/2 in Drive Impact Socket Standard Socket, black oxide, 3 1/8 in J25050

This item is Discontinued.

Proto

2 1/2 in Drive Impact Socket Standard Socket, black oxide, 3 1/8 in (Discontinued)

Mfr # J25050
Zoro # G8997712
UPC # 662679390129
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J25050
Zoro #
G8997712
UPC #
662679390129
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
3-1/8 in
Overall Length
5 3/4 in
Socket Depth
Standard
Socket Size
3 1/8 in
Socket Length
5 3/4 in
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Material
Alloy Steel
Drive Type
Impact
Output Type
6 pt
Socket Type
Impact
Category Type
Impact Socket
Impact Rated
Yes
Standards
ASME B107.110-2012
Measurement Type
SAE
Non-Magnetic
No
Tether Ready
No
Non-Sparking
No
Compatible Fastener Type
Bolts, Screws, Studs
Socket Shape
6-Point
Locking
Yes
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Shell Material
Alloy Steel

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.