Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J25064
- Zoro #
- G8997764
- UPC #
- 662679390198
- Country of Origin
- United States
- Item
- Impact Socket
- Finish
- Black Oxide
- SAE or Metric
- SAE
- Number of Points
- 6
- Material
- Alloy Steel
- Output Type
- 6 pt
- Category Type
- Impact Socket
- Features
- Socket Type
- Impact
- Drive Type
- Impact
- Impact Rated
- Yes
- Measurement Type
- SAE
- Standards
- ASME B107.110-2012
- Compatible Fastener Type
- Bolts, Screws, Studs
- Locking
- Yes
- Socket Shape
- 6-Point
- Non-Magnetic
- No
- Tether Ready
- No
- Non-Sparking
- No
- Includes Locking
- Locking Included
- Tether Status
- Not Tether Capable
- Impact Rated Status
- Impact Rated
- Shell Material
- Alloy Steel
Description
Impact Socket, Socket Size 4 in, 6-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.