This item is Discontinued.

Proto 2 1/2 in Drive, 5-1/4 in Size, 6 pt, SAE Socket, 6 Points J25084

This item is Discontinued.

Proto

2 1/2 in Drive, 5-1/4 in Size, 6 pt, SAE Socket, 6 Points (Discontinued)

Mfr # J25084
Zoro # G8997816
UPC # 662679390280
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J25084
Zoro #
G8997816
UPC #
662679390280
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
5-1/4 in
Overall Length
7 1/2 in
Socket Depth
Standard
Socket Size
5 1/4 in
Socket Length
7 1/2 in
Wire Rope Length
7 1/2 in
Length
7 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Material
Alloy Steel
Drive Type
Impact
Socket Type
Impact
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Impact Rated
Yes
Output Type
6 pt
Measurement Type
SAE
Standards
ASME B107.110-2012
Tether Ready
No
Locking
Yes
Non-Sparking
No
Non-Magnetic
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws, Studs
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Shell Material
Alloy Steel

Description

Impact Socket, Socket Size 5 1/4 in, 6-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.