This item is Discontinued.

Proto 2 1/2 in Drive Impact Socket 7 1/4 in Size 6 pt Standard Depth, Black Oxide J25116

This item is Discontinued.

Proto

2 1/2 in Drive Impact Socket 7 1/4 in Size 6 pt Standard Depth, Black Oxide (Discontinued)

Mfr # J25116
Zoro # G3621432
UPC # 662679974404
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J25116
Zoro #
G3621432
UPC #
662679974404
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
7-1/4 in
Overall Length
8 1/2 in
Socket Depth
Standard
Socket Size
7 1/4 in
Socket Length
8 1/2 in
Wire Rope Length
8 1/2 in
Length
8 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Socket Type
Impact
Impact Rated
Yes
Drive Type
Impact
Material
Alloy Steel
Category Type
Impact Socket
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards
ASME B107.110-2012
Measurement Type
SAE
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws, Studs
Locking
Yes
Tether Ready
No
Non-Magnetic
No
Non-Sparking
No
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Shell Material
Alloy Steel

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.