Shop PROTO
See all product information
Create Account
1/4 in Drive Phillips Socket Bit SAE No. 2 Tip, 1 13/64 in L
- Mfr # J4738
- Zoro # G3903547
product price:Â
$
17.65
/ea
Key Features
Drive Size
1/4 in
Overall Length
1 13/64 in
Finish
Chrome
Tip Size
#2
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4738
- Zoro #
- G3903547
- UPC #
- 662679140724
- Country of Origin
- United States
- Item
- Socket Bit
- Finish
- Chrome
- SAE or Metric
- SAE
- Category Type
- Socket Bits
- Material
- Alloy Steel
- Number of Points
- 0
- Bit Style
- Phillips
- Standards
- SAE AS4984A
- Socket Type
- Phillips Screwdriver Bit
- Impact Rated
- No
- Measurement Type
- SAE
- Insulated
- No
- Replaceable Insert
- No
- Tip Style
- Phillips
- Replaceable Insert Capable
- Fixed Insert
- Impact Rated Status
- Not Impact Rated
- Includes Insulation
- Not Insulated
- Shell Material
- Alloy Steel
Description
Bit holders have a hex opening to hold the bit, allowing the bit holder to take the full load of torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.