- Item
- Master Tool Set
- Includes
- Folding Knife Sheath
- Number of Pieces
- 260
- Primary Application
- Intermediate
- Tool Families Included
- Cutting Tools, Drivers and Bits, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Tool Storage Included
- Yes
- SAE or Metric
- SAE
- Nonsparking
- No
- Number of Sockets/Accs.
- 122
- Wrenches Included
- Adjustable Wrenches, Chain Universal Wrenches, Combination Flare Wrenches, Combination Wrenches, Open End Satin Wrenches, Pipe Wrenches, Ratcheting Wrenches, Short Double Box Wrenches, Torque Wrenches, Wrench
- Number of Cutting Tools
- 5
- Electrical and Telecomm Tools Included
- Wire Stripper: 8-1/4 in
- Putty Knives and Scrapers Included
- Carbon Scrapers
- Measuring Tools Included
- Tape: 12 ft. x 1/2"
- 3/4 In. Drive Sockets/Accs. Included
- Extension: 8 in, 16 in, Handle Hinge: 20 in, Handle Sliding-T, Ratchet, Socket 12 PT: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-13/16 in, 1-3/4 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 2 in, 7/8 in
- Number of Striking Tools
- 6
- Number of Drilling, Extracting, and Tapping Tools
- 10
- Number of Prybars and Pullers
- 8
- Number of Pliers
- 14
- Cutting Tools Included
- Sheet Metal Snips, Folding Knife, Hand Saw, Miniature Snips, Utility Knives
- Screwdrivers Included
- Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 5/16 in x 6 in, Phillips Round Bar Precision: #0 x 3 in, Phillips Round Bar: #1 x 3 in, #2 x 1-1/2 in, #2 x 4 in, #3 x 6 in, #4 x 8 in
- Striking Tools Included
Ball Peen Hammer: 16 oz, 32 oz, Dead Blow Combo Face Orange: 28 oz, Chisel Cape: 13/64 in, Chisel Cold: 1/2 in, 5/16 in, 7/16 in, Chisel Dia Point: 3/16 in, Hammer Brass 1-1/2 lb, Chisel/Punch Holder, Punch Center: 3/8 in, Punch Pin: 1/8 in, 3/16 in, 3/32 in, Punch Starting: 1/16 in, 1/8 in, 3/16 in, Hacksaw w/Rubber Grip
- Hex and Torx Keys Included
- Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
- Pliers Included
- Bent Nose Pliers, Curved Jaw Pliers, Diagonal Cutting Pliers, Duckbill Pliers, End Cutting Pliers, Groove Joint Pliers, Lineman's Pliers, Needle Nose Pliers, Pliers Set, (1) Slip-Joint Pliers, Straight Jaw Pliers, Wire Strippers Pliers
- Number of Nut Drivers and Nutsetters
- 13
- Number of Miscellaneous Tools
- 1
- Number of Measuring Tools
- 1
- Drilling, Extracting, and Tapping Tools Included
- Screw Extractor: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
- Nut Drivers and Nutsetters Included
- Nut Driver: 1/2 in x 4 in, 1/4 in x 4 in, 11/32 in x 4 in, 3/16 in x 4 in, 3/8 in, 5/16 in, Nut Driver Fractional: 1/4 in x 2-3/4 in, 11/32 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/32 in x 2-3/4 in
- Number of Wrenches
- 54
- Drilling, Extracting, and Tapping Tools
- Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
- Number of Hex and Torx Keys
- 13
- Prybars and Pullers Included
- 2-Way Crossarm Threaded 5/8"-12 ACME, Dual Reach Jaw, Long Narrow Jaw, Forcing Screw: 5/8 in - Forcing Screw Tip, 12 x 6-1/4 in, Rolling Head Prybar: 12 in, Prybar Aligning: 18 in, Spring Clip,
- Number of Screwdrivers
- 12
- Miscellaneous Tools Included
- C-Clamp
- 3/8 In. Drive Sockets/Accs. Included
Extension: 3 in, 6 in, 12 in, Handle Hinge: 7-7/8 in, Handle Speeder, Ratchet, Socket 12 PT: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Deep 12 PT: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Universal Joint, Universal Socket: 1/2 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in
- Number of Consumable Parts
- 0
- 1/2 In. Drive Sockets/Accs. Included
Extension: 2-1/2 in, 5 in, 10 in, Handle Hinge: 15-3/4 in, Handle Speeder, Ratchet, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/2 in, 5/8 in, 9/16 in, Universal Joint
- 1/4 In. Drive Sockets/Accs. Included
- Extension: 2 in, 6 in, Handle Hinge: 5-3/4 in, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket Driver, Universal Joint,
- No. of Putty Knives and Scrapers Included
- 1
- Number of Electrical and Telecomm Tools
- 1
- Tool Kit Product Grouping
- Tool Kits
- Tool Storage Type Included
- None
- Inspection and Retrieving Tools Included
- None
- Number of Inspection and Retrieving Tools
- 0
- Insulated
- No
- Tool Storage Color
- Red
- Measurement Type
- SAE
- Number of Abrasives and Finishing Tools
- 0
- Electrical and Telecom Tools Included
- None
- Abrasives and Finishing Tools Included
- None
- Non-Sparking
- No
- Number of Plumbing Tools
- 0
- Plumbing Tools Included
- None
- Number of Sockets, Drive Tools, and Accessories
- 0
- Number of Electrical and Telecom Tools
- 0
- Number of Putty Knives and Scrapers
- 1
- Sockets, Drive Tools, and Accessories Included
- None
- Tool Storage Type
- Tool Box, Tool Case
- Number of Measuring and Testing Tools
- 1
- Measuring and Testing Tools Included
- Tape Measure