This item is Discontinued.

Proto 540S Rolling Tool Cabinet, 8 Drawer, Safety Red and Gray, Steel, 27 in W x 18 in D x 42 in H J542742-8SG

This item is Discontinued.

Proto

540S Rolling Tool Cabinet, 8 Drawer, Safety Red and Gray, Steel, 27 in W x 18 in D x 42 in H (Discontinued)

Mfr # J542742-8SG
Zoro # G4016647
UPC # 662679154073
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J542742-8SG
Zoro #
G4016647
UPC #
662679154073
Country of Origin
United States

Dimensions

Width
27 in
Depth
18 in
Height
42 in
Caster Size
5 in x 2 in
Caster Width
2 in
Overall Depth
18 in
Overall Height
42 in
Overall Width
27 in
Width Range
Less than 30 in Wide
Caster Diameter
5 in
Height Style
Workstation Height Cabinet
Dimensions
27 in W x 18 in D x 42 in H
Overall Dimensions
27 in W x 18 in D x 42 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Safety Red and Gray
Material
Steel
Includes
Caster
Features
100% Full Extension, 4-Way Channel Bottom Panel
Caster Wheel Material
Polyurethane
Number of Shelves
0
Series
540S
Tool Storage Type Included
Rolling Cabinet
Handles
Easy Grip Steel
Work Surface Material
Vinyl
Tool Box Duty Rating
Heavy Duty
For Use With
Proto 540 Series
Drawer Capacity
200 lb
Load Rating
1800 lb
Configuration
Left Bank: (2) 11-1/8 in W x 16-1/8 in D x 1-7/8 in H, Right Bank: (2) 11-1/8 in W x 16-1/8 in D x 1-7/8 in H, Center Bank: (2) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, (2) 23-1/4 in W x 16-1/8 in D x 8-1/16 in H
Storage Capacity
9,829 cu in
Drawer Slides
Ball Bearing, Full Extension
Locking System
Keyed
Gauge
18 ga.
Finish
Gloss/Matte
Caster Type
Rigid, Swivel
Drawer Color
Gray
Caster Material
Polyurethane
Includes Cabinet Top Liner
Cabinet Top Liner Included
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Type
Ball Bearing
Body Finish
Matte
Body Material
Steel
Duty Rating
Extra Heavy Duty
Total Storage Capacity
9,829 cu in
Drawer Range
6 to 10
Body Gauge
18 ga
Finish/Color
Matte Red
Drawer Finish
Matte
Drawer Liner Material
Vinyl
Handle Grip Style
Easy Grip Steel
Body Color
Red
Drawer Pull Type
Recessed
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Function
Ball Bearing
Total Load Capacity
1,800 lb
Drawer Slide Features
Fully Extending
Cabinet Top Liner Material
Vinyl
Body Finish/Color
Matte Red

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 42 in, Number of Drawers 8, Red, Drawer Color Gray, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 9,829 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type Rigid, Swivel, Keyed, Easy Grip Steel Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.