This item is Discontinued.

Proto 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 7/8 in L J4770-3M

This item is Discontinued.

Proto

1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 7/8 in L (Discontinued)

Mfr # J4770-3M
Zoro # G3904000
UPC # 662679141035
Country of Origin United States
Category Bit Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4770-3M
Zoro #
G3904000
UPC #
662679141035
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 7/8 in
Tip Size
3mm
Socket Depth
Standard
Insert Length
1 in
Size
3mm
Bit Length
1"
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Details

Item
Socket Bit
Finish
Full Polished Chrome
SAE or Metric
Metric
Standards
SAE AS4984A
Category Type
Socket Bits
Number of Points
6
Material
Alloy Steel
Socket Type
Hex Bit
Bit Style
Hex
Measurement Type
Metric
Impact Rated
No
Tip Style
Hex
Insulated
No
Replaceable Insert
No
Drive Type
Square
Shell Material
Alloy Steel

Description

Product details about the PROTO - J4770-3M Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J4770-3M Bit Socket is a standard depth socket bit with a 1/4 inch drive size, designed for metric measurements. It features an insert length of 1 inch and an overall length of 1 7/8 inches. The socket type is hex bit, with a tip style that's also hex. This product has been built to accommodate a size of 3mm, making it suitable for tasks requiring precision and consistency in measurement.
Crafted from durable alloy steel, this socket bit offers robustness and longevity. Its chrome finish not only enhances its aesthetic appeal but also provides added resistance against wear and tear. The bit style is hex which aligns well with the tip style being hex too; this design can provide users with reliable performance over time.
This item falls under the category type 'Socket Bits' and adheres to SAE AS4984A standards. Please note that it does not feature replaceable inserts or insulation, nor is it impact rated. With zero points on its structure, this tool demonstrates suitability for various general applications without specific job restrictions indicated by point numbers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.