Shop PROTO

1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 53/64 in L

  • Mfr # J4744
  • Zoro # G3903897

product price: 
$
15.19
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 53/64 in
Finish
Chrome
Tip Size
3/16 in
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4744
Zoro #
G3903897
UPC #
662679140861
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 53/64 in
Tip Size
3/16 in
Socket Depth
Standard
Insert Length
1 in
Size
3/16"
Wire Rope Length
1 53/64 in
Length
1 53/64 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Socket Type
Slotted Screwdriver Bit
Material
Alloy Steel
Standards
SAE AS4984A
Number of Points
0
Category Type
Socket Bits
Bit Style
Slotted
Impact Rated
No
Measurement Type
SAE
Replaceable Insert
No
Tip Style
Slotted
Insulated
No
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Shell Material
Alloy Steel

Description

Bit holders have a hex opening to hold the bit, allowing the bit holder to take the full load of torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.