This item is Discontinued.

Proto 3/4 " Drive Impact Socket Deep Socket, black oxide, Steel, 13/16 in J07513SL

This item is Discontinued.

Proto

3/4 " Drive Impact Socket Deep Socket, black oxide, Steel, 13/16 in (Discontinued)

Mfr # J07513SL
Zoro # G7572327
UPC # 662679360276
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J07513SL
Zoro #
G7572327
UPC #
662679360276
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
13/16 in
Overall Length
3 1/16 in
Socket Depth
Deep
Socket Size
13/16 in
Socket Length
3 1/16 in
Wire Rope Length
3 1/16 in
Length
3 1/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
4
Finish
Black Oxide
Impact Rated
Yes
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Drive Type
Impact
Socket Type
Deep Impact
Category Type
Impact Socket
Output Type
4 pt
Material
Alloy Steel
Standards
ASME B107.110-2012
Measurement Type
SAE
Locking
Yes
Compatible Fastener Type
Bolts, Screws, Studs
Non-Magnetic
No
Non-Sparking
No
Socket Shape
4-Point
Tether Ready
No
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls
Tight tolerances for snug fit on fastener
Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners

Additional Features:

  • Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude
  • Impact sockets are used wherever powered drive tools are used to install or remove fasteners
  • Impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.