This item is Discontinued.

Proto 3/4 in Drive, 2-3/8 in Size, 12 pt, SAE Socket, 12 Points J07538T

This item is Discontinued.

Proto

3/4 in Drive, 2-3/8 in Size, 12 pt, SAE Socket, 12 Points (Discontinued)

Mfr # J07538T
Zoro # G7502345
UPC # 662679361730
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J07538T
Zoro #
G7502345
UPC #
662679361730
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-3/8 in
Overall Length
3 3/8 in
Socket Depth
Standard
Socket Size
2 3/8 in
Socket Length
3 3/8 in
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Output Type
12 pt
Standards
ASME B107.110-2012
Category Type
Impact Socket
Drive Type
Impact
Impact Rated
Yes
Socket Type
Impact
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Material
Alloy Steel
Measurement Type
SAE
Socket Shape
12-Point
Tether Ready
No
Non-Sparking
No
Compatible Fastener Type
Bolts, Screws, Studs
Non-Magnetic
No
Locking
Yes
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 2 3/8 in, 12-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012

Ratings & reviews