Shop PROTO
See all product information
Create Account
Hand Ratchet, 3/4" Drive Size, 20" L, Hand Ratchet, 20 in, Satin, 3/4 in
- Mfr # J5649
- Zoro # G4016807
product price:
$
142.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
20"
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5649
- Zoro #
- G4016807
- UPC #
- 662679200701
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4"
- Overall Length
- 20"
- Wire Rope Length
- 20 in
- Length
- 20 in
Description
Robust 24-tooth gear/floating pawl design provides 15° ratcheting angle while maximizing ultimate torque
Thin head design for access into tight work areas
Reversing lever designed for quick, one-hand operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.