This item is Discontinued.
This item is Discontinued.
3/4 in Drive, 1-11/16 in Size, 12 pt, SAE Socket, 12 Points (Discontinued)
Mfr #
J07527T
Zoro #
G7520335
UPC # 662679361631
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J07527T
- Zoro #
- G7520335
- UPC #
- 662679361631
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 12
- Finish
- Black Oxide
- Material
- Alloy Steel
- Category Type
- Impact Socket
- Features
- Standards
- ASME B107.110-2012
- Drive Type
- Impact
- Impact Rated
- Yes
- Output Type
- 12 pt
- Socket Type
- Impact
- Measurement Type
- SAE
- Locking
- Yes
- Socket Shape
- 12-Point
- Tether Ready
- No
- Non-Sparking
- No
- Compatible Fastener Type
- Bolts, Screws, Studs
- Non-Magnetic
- No
- Impact Rated Status
- Impact Rated
- Includes Locking
- Locking Included
- Tether Status
- Not Tether Capable
Description
Impact Socket, Socket Size 1 11/16 in, 12-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012