This item is Discontinued.
This item is Discontinued.
3/4 in Drive, 1-9/16 in Size, 12 pt, SAE Socket, 12 Points (Discontinued)
Mfr #
J07525T
Zoro #
G7618317
UPC # 662679361617
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J07525T
- Zoro #
- G7618317
- UPC #
- 662679361617
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 12
- Finish
- Black Oxide
- Impact Rated
- Yes
- Socket Type
- Impact
- Category Type
- Impact Socket
- Drive Type
- Impact
- Features
- Output Type
- 12 pt
- Standards
- ASME B107.110-2012
- Material
- Alloy Steel
- Measurement Type
- SAE
- Compatible Fastener Type
- Bolts, Screws, Studs
- Socket Shape
- 12-Point
- Non-Magnetic
- No
- Tether Ready
- No
- Non-Sparking
- No
- Locking
- Yes
- Includes Locking
- Locking Included
- Tether Status
- Not Tether Capable
- Impact Rated Status
- Impact Rated
Description
Impact Socket, Socket Size 1 9/16 in, 12-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.