This item is Discontinued.

This item is Discontinued.
3/4" Drive Impact Socket 23 mm - 6 Point (Discontinued)
Mfr #
J07523M
Zoro #
G500455765
UPC # 662679360740
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J07523M
- Zoro #
- G500455765
- UPC #
- 662679360740
- Country of Origin
- United States
- SAE or Metric
- Metric
- Number of Points
- 6-point
- Impact Rated
- Yes
- Impact Or Standard
- Impact
- Individual Vs. Set (Syndigo)
- INDIVIDUAL
- Etched Or Stamped
- Yes
Description
Proto® 3/4" Drive Impact Socket 23 mm - 6 Point