Shop PROTO
See all product information
Create Account
3/4" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L
- Mfr # J07565
- Zoro # G7456111
product price:Â
$
44.99
/ea
Key Features
Finish
Black Oxide
Drive Size
3/4"
SAE or Metric
SAE
Standards
ASME B107.110-2012, SAE AS4984A
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J07565
- Zoro #
- G7456111
- UPC #
- 662679361747
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 in
- Drive Size
- 3/4"
- Output Drive Size
- 3/4 in
- Input Drive Size
- 3/4 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Use extensions to gain access to fasteners in locations that would otherwise be difficult to reach.
Male square is oriented in-line with female squares for use with fixed head torque wrenches.
Full chamfer at drive opening (when applicable) for easy engagement with drive tools.
Additional Features:
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.