Shop PROTO

Impact Socket Set, 3/4 in Drive Size, SAE, Black Oxide, 20-Piece

  • Mfr # J72103
  • Zoro # G1857908

product price: 
$
498.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
20
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J72103
Zoro #
G1857908
UPC #
662679150877
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Size Range
5/8 in to 2 in
Socket Depth
Standard
Standard Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 in, 13/16 in, 15/16 in, 2 in, 3/4 in, 5/8 in, 7/8 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 in, 13/16 in, 15/16 in, 2 in, 3/4 in, 5/8 in, 7/8 in
Standard Socket Style/Size
Standard 6-Point: 5/8 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 1 15/16 in, 2 in

Details

Item
Impact Socket Set
Number of Pieces
20
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(20) 3/4 in Drive Impact Socket
Socket Type
6 pt Std.
Sockets Included
3/4 in , 12 PT: 5/8 in , 3/4 in , 13/16 in , 7/8 in , 15/16 in , 1 in , 1-1/16 in , 1-1/8 in , 1-1/4 in , 1-5 in 16, 1-3/8 in , 1-7/16 in , 1-1/2 in , 1-5/8 in , 1-11/16 in , 1-3/4 in , 1-13/16 in , 1-7/8 in , 1-15/16 in , 2 in
Standards
ASME B107.110-2012
Drive Type
Impact
Connection Type
Retaining Ring
Std. Socket Point Styles Included
6
Impact Rated
Yes
Features
Stamped Size for Easy Reference, Side Locking Hole, Torque Plus Design
Insulated
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Tether Ready
No
Number of Standard Sockets
20
Includes Standard Sockets
Standard Sockets Included
Locking
Yes
Non-Magnetic
No
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Not Included
Socket Shape
6-Point
Includes Drive Tools
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Shell Material
Alloy Steel

Description

The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.