3/4" Drive Impact Socket Set, SAE, 8pcs, Impct Skt St, Stl, Blk Oxd, 1 1/16-2 3/8 in

  • Mfr # J73104
  • Zoro # G7479534
product price: 
$
317.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J73104
Zoro #
G7479534
UPC #
662679125387
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Depth
Standard
Socket Size Range
1 1/16 in to 2 3/8 in
Socket Size
1 1/16 in, 1 1/4 in, 1 13/16 in, 1 5/8 in, 1 7/16 in, 2 3/16 in, 2 3/8 in, 2 in
Standard Socket Size
1 1/16 in, 1 1/4 in, 1 13/16 in, 1 5/8 in, 1 7/16 in, 2 3/16 in, 2 3/8 in, 2 in
Standard Socket Style/Size
Standard 6-Point: 1 1/16 in, 1 1/4 in, 1 13/16 in, 1 5/8 in, 1 7/16 in, 2 in, 2 3/16 in, 2 3/8 in

Details

Item
Impact Socket Set
Number of Pieces
8
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(8) 3/4 in Drive Impact Socket
Standards
ASME B107.110-2012
Sockets Included
1-1/16, 1-1/4, 1-13/16 in, 1-5/8 in, 1-7/16 in, 2, 2-3/16 in, 2-3/8 in
Impact Rated
Yes
Socket Type
6 pt Std.
Features
TorquePlus Design, Side Locking Hole, Stamped Size for Easy Reference
Std. Socket Point Styles Included
6
Connection Type
Retaining Ring
Drive Type
Impact
Insulated
No
Non-Sparking
No
Piece Count Range
2 to 25
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Non-Magnetic
No
Includes Deep Sockets
Deep Sockets Not Included
Locking
Yes
Includes Standard Sockets
Standard Sockets Included
Tether Ready
No
Number of Standard Sockets
8
Includes Drive Tools
No
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Shell Material
Alloy Steel

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
Socket size stamped on tool for easy identication. Side locking hole

Ratings & reviews