This item is Discontinued.
This item is Discontinued.
3/4 in Drive Impact Socket 9/16 in Size 12 pt Standard Depth, Black Oxide (Discontinued)
Mfr #
J07509T
Zoro #
G6118917
UPC # 662679361457
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J07509T
- Zoro #
- G6118917
- UPC #
- 662679361457
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 12
- Finish
- Black Oxide
- Category Type
- Impact Socket
- Drive Type
- Impact
- Output Type
- 12 pt
- Material
- Alloy Steel
- Standards
- ASME B107.110-2012
- Features
- Impact Rated
- Yes
- Measurement Type
- SAE
- Compatible Fastener Type
- Bolts, Screws, Studs
- Non-Sparking
- No
- Socket Shape
- 12-Point
- Tether Ready
- No
- Locking
- Yes
- Non-Magnetic
- No
- Tether Status
- Not Tether Capable
- Includes Locking
- Locking Included
- Impact Rated Status
- Impact Rated
Description
Impact Socket, Socket Size 9/16 in, 12-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012