This item is Discontinued.
This item is Discontinued.
1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 2 3/4 in L (Discontinued)
Mfr #
J5441R-3/4
Zoro #
G4388084
UPC # 662679186050
Country of Origin Taiwan, Province of China
Category Bit Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5441R-3/4
- Zoro #
- G4388084
- UPC #
- 662679186050
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 2 3/4 in
- Tip Size
- 3/4 in
- Insert Length
- Not Found
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Item
- Socket Bit
- Finish
- Chrome
- SAE or Metric
- SAE
- Bit Style
- Hex
- Features
- Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners
- Standards
- ANSI
- Material
- Alloy Steel
- Measurement Type
- SAE
- Number of Points
- 6
- Impact Rated
- No
- Replaceable Insert
- No
- Tip Style
- Hex
- Insulated
- No
- Impact Rated Status
- Not Impact Rated
- Replaceable Insert Capable
- Fixed Insert
- Includes Insulation
- Not Insulated
- Shell Material
- Alloy Steel
Description
Socket Bit, Insert Length Not Found, Replaceable Insert No, SAE, Tip Size 3/4 in, Tip Style Hex, Overall Length 2 3/4 in, Drive Size 1/2 in, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.