Shop PROTO

550S Series Rolling Tool Cabinet, 6 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 41 in H

  • Mfr # J553441-6BL
  • Zoro # G4324647

product price: 
$
2,168.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
6
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Width
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J553441-6BL
Zoro #
G4324647
UPC #
662679153359
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Width
34 in
Overall Depth
25 1/4 in
Caster Width
2 in
Overall Height
41 in
Width Range
30 in to 39 in Wide
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Dimensions
34 in W x 25 1/4 in D x 41 in H
Overall Dimensions
34 in W x 25 1/4 in D x 41 in H
Fits Chest Size
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads

Details

Item
Rolling Tool Cabinet
Number of Drawers
6
Color
Blue
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Drawer Capacity
250 lb
Caster Type
Rigid, Swivel
Tool Box Duty Rating
Industrial Premium
Tool Storage Type Included
Rolling Cabinet
Load Rating
3600 lb
Finish
Gloss
Work Surface Material
Vinyl
Caster Wheel Material
Glass Filled Nylon
Number of Shelves
0
Configuration
Center Bank: (2) 28 in W x 23 in D x 1-3/4 in H, (2) 28 in W x 23 in D x 4 in H, (2) 28 in W x 23 in D x 6-1/2 in H
Storage Capacity
15,765 cu in
Drawer Color
Blue
Series
550S
Locking System
Keyed
Drawer Slides
Ball Bearing, Full Extension
For Use With
Proto 550 Series
Handles
Ergonomic Metal Side
Gauge
Bottom: 14, Side: 16, Drawers: 18
Caster Material
Glass-Filled Nylon
Includes Drawer Liners
Drawer Liners Included
Drawer Pull Type
Recessed
Finish/Color
Gloss Red
Total Storage Capacity
15,765 cu in
Drawer Slide Function
Ball Bearing
Drawer Range
6 to 10
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Finish
Gloss
Body Gauge
14 ga
Body Finish
Gloss
Cabinet Top Liner Material
Vinyl
Body Material
Steel
Drawer Gauge
18 ga
Drawer Liner Material
Vinyl
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Features
Fully Extending
Handle Grip Style
Ergonomic
Total Load Capacity
3,600 lb
Body Color
Blue
Includes Cabinet Top Liner
Cabinet Top Liner Included
Body Finish/Color
Gloss Blue
Wire Color
Blue

Description

Cubic inch capacity is 15,765
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included
  • 6" x 2" Poly casters - 900 lbs./caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.