Shop PROTO

550S Series Rolling Tool Cabinet, 6 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H

  • Mfr # J553441-6RD
  • Zoro # G4324665

product price: 
$
2,324.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
6
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Width
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J553441-6RD
Zoro #
G4324665
UPC #
662679153311
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Depth
25 1/4 in
Overall Height
41 in
Overall Width
34 in
Caster Width
2 in
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Width Range
30 in to 39 in Wide
Dimensions
34 in W x 25 1/4 in D x 41 in H
Overall Dimensions
34 in W x 25 1/4 in D x 41 in H
Fits Chest Size
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads

Details

Item
Rolling Tool Cabinet
Number of Drawers
6
Color
Red
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Configuration
Center Bank: (2) 28 in W x 23 in D x 1-3/4 in H, (2) 28 in W x 23 in D x 4 in H, (2) 28 in W x 23 in D x 6-1/2 in H
Load Rating
3600 lb
Caster Wheel Material
Glass Filled Nylon
Tool Storage Type Included
Rolling Cabinet
Series
550S
Drawer Capacity
250 lb
Locking System
Keyed
Caster Type
Rigid, Swivel
For Use With
Proto 550 Series
Work Surface Material
Vinyl
Drawer Slides
Ball Bearing, Full Extension
Gauge
Bottom: 14, Side: 16, Drawers: 18
Finish
Gloss
Handles
Ergonomic Metal Side
Number of Shelves
0
Tool Box Duty Rating
Industrial Premium
Storage Capacity
15,765 cu in
Drawer Color
Red
Caster Material
Glass-Filled Nylon
Body Gauge
14 ga
Drawer Range
6 to 10
Body Finish
Gloss
Drawer Slide Features
Fully Extending
Drawer Pull Type
Recessed
Cabinet Top Liner Material
Vinyl
Finish/Color
Gloss Blue
Includes Cabinet Top Liner
Cabinet Top Liner Included
Body Material
Steel
Drawer Slide Type
Ball Bearing
Drawer Slide Function
Ball Bearing
Smallest Maximum Drawer Load Capacity
125 lb
Duty Rating
Heavy Duty
Drawer Liner Material
Vinyl
Body Color
Red
Drawer Finish
Gloss
Total Storage Capacity
15,765 cu in
Total Load Capacity
3,600 lb
Drawer Gauge
18 ga
Handle Grip Style
Ergonomic
Includes Drawer Liners
Drawer Liners Included
Largest Maximum Drawer Load Capacity
200 lb
Body Finish/Color
Gloss Red
Wire Color
Red

Description

This Proto J553441-6RD Rolling Cabinet is the perfect solution for storing all your tools. It has 6 drawers that are 18 gauge, 14 gauge and 16 gauge respectively. Made of durable steel, this rolling cabinet has a gloss red finish. Its 3600 lb load rating makes it suitable for heavy duty use. With dimensions of 25 1/4 in. by 41 in., this tool chest fits conveniently under workbenches and tables. The glass filled nylon caster wheels roll smoothly on most surfaces without leaving marks or scuffing floors. When you invest in the Proto J553441-6RD Rolling Cabinet, you can be sure that your tools will be safe and organized for years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.