Shop PROTO

550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H

  • Mfr # J553441-6SG
  • Zoro # G4016741

product price: 
$
2,324.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
6
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Width
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J553441-6SG
Zoro #
G4016741
UPC #
662679153304
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Height
41 in
Overall Depth
25 1/4 in
Overall Width
34 in
Caster Width
2 in
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Width Range
30 in to 39 in Wide
Dimensions
34 in W x 25 1/4 in D x 41 in H
Overall Dimensions
34 in W x 25 1/4 in D x 41 in H
Fits Chest Size
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads

Details

Item
Rolling Tool Cabinet
Number of Drawers
6
Color
Red/Gray
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Number of Shelves
0
Caster Type
Rigid, Swivel
For Use With
Proto 550 Series
Drawer Capacity
250 lb
Load Rating
3600 lb
Handles
Ergonomic Metal Side
Tool Storage Type Included
Rolling Cabinet
Caster Wheel Material
Glass Filled Nylon
Storage Capacity
15,765 cu in
Configuration
Center Bank: (2) 28 in W x 23 in D x 1-3/4 in H, (2) 28 in W x 23 in D x 4 in H, (2) 28 in W x 23 in D x 6-1/2 in H
Drawer Slides
Ball Bearing, Full Extension
Tool Box Duty Rating
Industrial Premium
Drawer Color
Gray
Gauge
Bottom: 14, Side: 16, Drawers: 18
Series
550S
Work Surface Material
Vinyl
Locking System
Keyed
Finish
Gloss/Matte
Caster Material
Glass-Filled Nylon
Body Gauge
14 ga
Drawer Slide Type
Ball Bearing
Body Color
Red
Duty Rating
Heavy Duty
Cabinet Top Liner Material
Vinyl
Includes Cabinet Top Liner
Cabinet Top Liner Included
Smallest Maximum Drawer Load Capacity
125 lb
Body Material
Steel
Total Load Capacity
3,600 lb
Drawer Gauge
18 ga
Handle Grip Style
Ergonomic
Total Storage Capacity
15,765 cu in
Largest Maximum Drawer Load Capacity
200 lb
Drawer Range
6 to 10
Drawer Slide Function
Ball Bearing
Drawer Slide Features
Fully Extending
Includes Drawer Liners
Drawer Liners Included
Body Finish
Gloss
Finish/Color
Gloss Black
Drawer Liner Material
Vinyl
Drawer Pull Type
Recessed
Drawer Finish
Gloss
Body Finish/Color
Gloss Red
Wire Color
Red

Description

Cubic inch capacity is 15,765
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included
  • 6" x 2" Poly casters - 900 lbs./caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.