This item is Discontinued.
This item is Discontinued.
550S Series Rolling Tool Cabinet, 7 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (Discontinued)
Mfr #
J553441-7DB
Zoro #
G4050280
UPC # 662679153274
Country of Origin United States
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J553441-7DB
- Zoro #
- G4050280
- UPC #
- 662679153274
- Country of Origin
- United States
Dimensions
- Width
- 34 in
- Depth
- 25-1/4 in
- Height
- 41 in
- Caster Size
- 6 in x 2 in
- Overall Depth
- 25 1/4 in
- Overall Width
- 34 in
- Caster Width
- 2 in
- Overall Height
- 41 in
- Height Style
- Workstation Height Cabinet
- Width Range
- 30 in to 39 in Wide
- Caster Diameter
- 6 in
- Dimensions
- 34 in W x 25 1/4 in D x 41 in H
- Overall Dimensions
- 34 in W x 25 1/4 in D x 41 in H
- Fits Chest Size
- Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Description
Rolling Tool Cabinet, 550S Series, Industrial Premium, Width 34 in, Depth 25 1/4 in, Height 41 in, Number of Drawers 7, Black, Drawer Color Black, Drawer Capacity 250 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 15,390 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type Rigid, Swivel, Keyed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.