Shop PROTO

550S Series Rolling Tool Cabinet, 7 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 41 in H

  • Mfr # J553441-7BL
  • Zoro # G4324680

product price: 
$
2,224.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
7
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Width
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J553441-7BL
Zoro #
G4324680
UPC #
662679153298
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Width
34 in
Overall Depth
25 1/4 in
Overall Height
41 in
Caster Width
2 in
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Width Range
30 in to 39 in Wide
Dimensions
34 in W x 25 1/4 in D x 41 in H
Overall Dimensions
34 in W x 25 1/4 in D x 41 in H
Fits Chest Size
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Blue
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Tool Storage Type Included
Rolling Cabinet
Drawer Slides
Ball Bearing, Full Extension
Configuration
Center Bank: (3) 28 in W x 23 in D x 1-3/4 in H, (2) 28 in W x 23 in D x 4 in H, (2) 28 in W x 23 in D x 6-1/2 in H
Finish
Gloss
Work Surface Material
Vinyl
Load Rating
3600 lb
Drawer Color
Blue
Caster Wheel Material
Glass Filled Nylon
Caster Type
Rigid, Swivel
Locking System
Keyed
Handles
Ergonomic Metal Side
Drawer Capacity
250 lb
Series
550S
Storage Capacity
15,390 cu in
For Use With
Proto 550 Series
Tool Box Duty Rating
Industrial Premium
Gauge
Bottom: 14, Side: 16, Drawers: 18
Number of Shelves
0
Caster Material
Glass-Filled Nylon
Drawer Slide Function
Ball Bearing
Body Gauge
14 ga
Drawer Pull Type
Recessed
Includes Drawer Liners
Drawer Liners Included
Total Storage Capacity
15,390 cu in
Drawer Liner Material
Vinyl
Finish/Color
Gloss Blue
Includes Cabinet Top Liner
Cabinet Top Liner Included
Body Material
Steel
Body Finish
Gloss
Largest Maximum Drawer Load Capacity
200 lb
Drawer Finish
Gloss
Total Load Capacity
3,600 lb
Drawer Slide Type
Ball Bearing
Smallest Maximum Drawer Load Capacity
125 lb
Body Color
Blue
Drawer Slide Features
Fully Extending
Duty Rating
Heavy Duty
Drawer Range
6 to 10
Drawer Gauge
18 ga
Cabinet Top Liner Material
Vinyl
Handle Grip Style
Ergonomic
Body Finish/Color
Gloss Blue
Wire Color
Blue

Description

Cubic inch capacity is 15,390
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included
  • 6" x 2" Poly casters - 900 lbs./caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.