Shop PROTO

550S Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H

  • Mfr # J553441-7RD
  • Zoro # G4324708

product price: 
$
2,600.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
7
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Width
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J553441-7RD
Zoro #
G4324708
UPC #
662679153250
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Width
34 in
Overall Depth
25 1/4 in
Overall Height
41 in
Caster Width
2 in
Width Range
30 in to 39 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Dimensions
34 in W x 25 1/4 in D x 41 in H
Overall Dimensions
34 in W x 25 1/4 in D x 41 in H
Fits Chest Size
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Red
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Series
550S
Drawer Slides
Ball Bearing, Full Extension
Storage Capacity
15,390 cu in
Drawer Capacity
250 lb
Drawer Color
Red
Handles
Ergonomic Metal Side
Work Surface Material
Vinyl
Tool Storage Type Included
Rolling Cabinet
Caster Wheel Material
Glass Filled Nylon
Finish
Gloss
Load Rating
3600 lb
Tool Box Duty Rating
Industrial Premium
For Use With
Proto 550 Series
Locking System
Keyed
Configuration
Center Bank: (3) 28 in W x 23 in D x 1-3/4 in H, (2) 28 in W x 23 in D x 4 in H, (2) 28 in W x 23 in D x 6-1/2 in H
Gauge
Bottom: 14, Side: 16, Drawers: 18
Caster Type
Rigid, Swivel
Number of Shelves
0
Caster Material
Glass-Filled Nylon
Finish/Color
Gloss Red
Smallest Maximum Drawer Load Capacity
125 lb
Includes Drawer Liners
Drawer Liners Included
Body Gauge
14 ga
Body Material
Steel
Drawer Finish
Gloss
Handle Grip Style
Ergonomic
Total Load Capacity
3,600 lb
Drawer Range
6 to 10
Cabinet Top Liner Material
Vinyl
Largest Maximum Drawer Load Capacity
200 lb
Drawer Liner Material
Vinyl
Drawer Slide Type
Ball Bearing
Drawer Gauge
18 ga
Drawer Pull Type
Recessed
Body Finish
Gloss
Drawer Slide Features
Fully Extending
Total Storage Capacity
15,390 cu in
Body Color
Red
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Slide Function
Ball Bearing
Duty Rating
Heavy Duty
Body Finish/Color
Gloss Red
Wire Color
Red

Description

Cubic inch capacity is 15,390
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included
  • 6" x 2" Poly casters - 900 lbs./caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.