This item is Discontinued.

Proto 550S Series Rolling Tool Cabinet, 8 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H J553441-8DB

This item is Discontinued.

Proto

550S Series Rolling Tool Cabinet, 8 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (Discontinued)

Mfr # J553441-8DB
Zoro # G4050299
UPC # 662679153212
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J553441-8DB
Zoro #
G4050299
UPC #
662679153212
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Depth
25 1/4 in
Overall Width
34 in
Caster Width
2 in
Overall Height
41 in
Width Range
30 in to 39 in Wide
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Dimensions
34 in W x 25 1/4 in D x 41 in H
Overall Dimensions
34 in W x 25 1/4 in D x 41 in H
Fits Chest Size
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls

Details

Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Dual Black
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Number of Shelves
0
Drawer Slides
Ball Bearing, Full Extension
Tool Storage Type Included
Rolling Cabinet
Handles
Ergonomic Metal Side
Load Rating
3600 lb
Drawer Color
Black
Gauge
Bottom: 14, Side: 16, Drawers: 18
Caster Type
Rigid, Swivel
Tool Box Duty Rating
Industrial Premium
Work Surface Material
Vinyl
Caster Wheel Material
Glass Filled Nylon
Series
550S Series
Finish
Gloss/Matte
Storage Capacity
15,134 cu in
Locking System
Keyed
Drawer Capacity
250 lb
For Use With
Proto 550 Series
Configuration
Center Bank: (4) 28 in W x 23 in D x 1-3/4 in H, (2) 28 in W x 23 in D x 3 in H, (1) 28 in W x 23 in D x 4 in H, (1) 28 in W x 23 in D x 6-1/2 in H
Caster Material
Glass-Filled Nylon
Total Storage Capacity
15,134 cu in
Body Gauge
14 ga
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Slide Function
Ball Bearing
Drawer Finish
Gloss/Matte
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Pull Type
Recessed
Drawer Slide Type
Ball Bearing
Handle Grip Style
Ergonomic
Body Material
Steel
Drawer Range
6 to 10
Drawer Gauge
18 ga
Body Finish
Gloss
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Features
Fully Extending
Largest Maximum Drawer Load Capacity
200 lb
Body Color
Black
Drawer Liner Material
Vinyl
Duty Rating
Heavy Duty
Total Load Capacity
3,600 lb
Cabinet Top Liner Material
Vinyl
Finish/Color
Gloss Black
Body Finish/Color
Gloss Black
Wire Color
Black

Description

If you are looking for a tool chest that will help you get the job done, look no further than this Proto J553441-8DB Rolling Cabinet. It has 8 drawers to hold all your tools. With adjustable drawer detents, you can make sure your tools stay in place when you open and close the drawers. The aluminum extruded drawer pulls are designed to last longer than other drawer pulls. The 18 gauge drawers have an overall depth of 25 1/4 in., while the 14 gauge bottom and 16 gauge side panels provide added durability. The cabinet is made of dual black with glass filled nylon caster wheels for smooth mobility around the shop or garage. This Proto Rolling Cabinet will meet all your needs when it comes to keeping your tools organised and accessible.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.