Shop PROTO

550S Series Top Chest, 4 Drawer, Black, Steel, 34 in W x 25-1/4 in D x 27 in H

  • Mfr # J553427-4BK
  • Zoro # G4324516

product price: 
$
2,309.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
4
Material
Steel
Includes
Top Mat
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Width
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J553427-4BK
Zoro #
G4324516
UPC #
662679153526
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
27 in
Overall Depth
25 1/4 in
Overall Width
34 in
Overall Height
27 in
Width Range
30 in to 39 in Wide
Top Compartment Height
5 1/4 in
Dimensions
34 in W x 25 1/4 in D x 27 in H
Overall Dimensions
34 in W x 25 1/4 in D x 27 in H
Fits Chest Size
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Details

Item
Top Chest
Number of Drawers
4
Color
Black
Material
Steel
Includes
Top Mat
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Finish
Gloss
Drawer Slides
Ball Bearing
Handle Design
Aluminum, Full-Width
Drawer Color
Black
For Use With
Mfr. No. J553441-8BK, J553441-7BK, J553441-6BK
Number of Handles
0
Locking System
Keyed
Configuration
27-3/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Center Bank: (2) 23 in D x 3 in H, (2) 23 in D x 4 in H
Drawer Capacity
250 lb
Gauge
14, 16, 18
Tool Box Duty Rating
Industrial Premium
Tool Storage Type Included
Top Tool Chest
Storage Capacity
12,414 cu in
Series
550S
Style
Top Chest
Duty Rating
Heavy Duty
Drawer Liner Material
Vinyl
Body Color
Black
Includes Drawer Liners
Drawer Liners Included
Body Material
Steel
Drawer Slide Features
Fully Extending
Drawer Finish
Gloss
Body Finish
Gloss
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Material
Steel
Largest Maximum Drawer Load Capacity
200 lb
Total Storage Capacity
12,414 cu in
Drawer Range
1 to 5
Finish/Color
Gloss Black
Number of Keys Included
2
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Slide Type
Ball Bearing
Body Gauge
16 ga
Drawer Gauge
18 ga
Total Load Capacity
250 lb
Body Finish/Color
Gloss Black

Description

Cubic inch capacity is 12,414
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.