This item is Discontinued.

Proto 550S Series Top Chest, 4 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H J553427-4DB

This item is Discontinued.

Proto

550S Series Top Chest, 4 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (Discontinued)

Mfr # J553427-4DB
Zoro # G4050247
UPC # 662679153519
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J553427-4DB
Zoro #
G4050247
UPC #
662679153519
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
27 in
Overall Width
34 in
Overall Depth
25 1/4 in
Overall Height
27 in
Top Compartment Height
5 1/4 in
Width Range
30 in to 39 in Wide
Dimensions
34 in W x 25 1/4 in D x 27 in H
Overall Dimensions
34 in W x 25 1/4 in D x 27 in H
Fits Chest Size
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Details

Item
Top Chest
Number of Drawers
4
Color
Dual Black
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Number of Handles
0
Drawer Color
Black
Handle Design
Aluminum, Full-Width
Series
550S Series
Drawer Capacity
250 lb
Drawer Slides
Ball Bearing
Configuration
27-3/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Center Bank: (2) 23 in D x 3 in H, (2) 23 in D x 4 in H
Tool Storage Type Included
Top Tool Chest
Storage Capacity
12,414 cu in
For Use With
Mfr. No. J553441-8DB, J553441-7DB, J553441-6DB
Finish
Gloss
Tool Box Duty Rating
Industrial Premium
Locking System
Keyed
Gauge
14, 16, 18
Hinge Features
Recessed Aluminum
Drawer Liner Material
Vinyl
Drawer Range
1 to 5
Body Material
Steel
Drawer Finish
Gloss
Finish/Color
Gloss Black
Body Color
Black
Includes Drawer Liners
Drawer Liners Included
Style
Top Chest
Drawer Slide Function
Fully Extended Ball Bearing
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Slide Type
Ball Bearing
Body Gauge
16 ga
Drawer Material
Steel
Number of Keys Included
2
Duty Rating
Heavy Duty
Body Finish
Gloss
Total Load Capacity
250 lb
Largest Maximum Drawer Load Capacity
200 lb
Drawer Gauge
18 ga
Total Storage Capacity
12,414 cu in
Drawer Slide Features
Fully Extending
Body Finish/Color
Gloss Black

Description

Top Chest, Body Color Black, Body Finish Gloss, Body Gauge 16 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss, Drawer Gauge 18 ga, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Features Fully Extending, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.