This item is Discontinued.

Proto 550S Series Top Chest, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H J553427-6DB

This item is Discontinued.

Proto

550S Series Top Chest, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (Discontinued)

Mfr # J553427-6DB
Zoro # G4050265
UPC # 662679153397
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J553427-6DB
Zoro #
G4050265
UPC #
662679153397
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
27 in
Overall Width
34 in
Overall Depth
25 1/4 in
Overall Height
27 in
Width Range
30 in to 39 in Wide
Top Compartment Height
5 1/4 in
Dimensions
34 in W x 25 1/4 in D x 27 in H
Overall Dimensions
34 in W x 25 1/4 in D x 27 in H
Fits Chest Size
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Details

Item
Top Chest
Number of Drawers
6
Color
Dual Black
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Configuration
27-3/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Center Bank: (4) 23 in D x 1-3/4 in H, (2) 23 in D x 3 in H
Locking System
Keyed
Tool Storage Type Included
Top Tool Chest
Tool Box Duty Rating
Industrial Premium
For Use With
Mfr. No. J553441-8DB, J553441-7DB, J553441-6DB
Number of Handles
0
Storage Capacity
11,662 cu in
Gauge
14, 16, 18
Drawer Color
Black
Finish
Gloss, Matte
Drawer Slides
Ball Bearing
Drawer Capacity
250 lb
Handle Design
Aluminum, Full-Width
Series
550S Series
Body Gauge
16 ga
Drawer Slide Type
Ball Bearing
Number of Keys Included
2
Body Color
Black
Hinge Features
Recessed Aluminum
Drawer Gauge
18 ga
Drawer Liner Material
Vinyl
Total Storage Capacity
11,662 cu in
Style
Top Chest
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Slide Features
Fully Extending
Duty Rating
Heavy Duty
Body Finish
Gloss
Drawer Slide Function
Fully Extended Ball Bearing
Finish/Color
Gloss Black
Includes Drawer Liners
Drawer Liners Included
Body Material
Steel
Largest Maximum Drawer Load Capacity
200 lb
Total Load Capacity
250 lb
Drawer Range
6 to 10
Drawer Material
Steel
Drawer Finish
Matte
Body Finish/Color
Gloss Black

Description

Top Chest, Body Color Black, Body Finish Gloss, Body Gauge 16 ga, Body Material Steel, Drawer Color Black, Drawer Finish Matte, Drawer Gauge 18 ga, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Range 6 to 10, Drawer Slide Features Fully Extending, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.