Shop PROTO

3/8", 1/2" Drive Socket Combination Set SAE 50 Pieces 5/16 in 1 in , Full Polish

  • Mfr # J47219
  • Zoro # G5757398

product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8", 1/2"
Includes
(3) Extension, (1) Adapters, (1) Ratchets, (45) Socket, (4) Socket Holder
Finish
Chrome
Sockets Included
(15) Standard 12-Point, (30) Standard 6-Point
Tether Capable
Not Tether Capable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47219
Zoro #
G5757398
UPC #
662679127404
Country of Origin
United States

Dimensions

Drive Size
3/8", 1/2"
Socket Size Range
5/16 in 1 in
Deep Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/16 in, 5/8 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 5/16 in, 1 in, 1 1/16 in, 1 1/8 in
Standard Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 1/32 in, 11/32 in, 13/16 in, 15/16 in, 19/32 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 1/32 in, 11/32 in, 13/16 in, 15/16 in, 19/32 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 12-Point: 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 17/32 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in

Details

Item
Socket Set
Number of Pieces
50
Includes
(3) Extension, (1) Adapters, (1) Ratchets, (45) Socket, (4) Socket Holder
Finish
Chrome
Sockets Included
(15) Standard 12-Point, (30) Standard 6-Point
Tether Capable
Not Tether Capable
Std. Socket Point Styles Included
6, 12
Deep Socket Point Styles Included
6
Standards
ASME
Impact Rated
No
Flex Socket Point Styles Included
None
Drive Type
Hand
Measurement Type
SAE
SAE or Metric
SAE
Insulated
No
Tether Style
Not Tether Capable
Socket Shape
6-Point
Tether Ready
No
Piece Count Range
26 to 50
Includes Wrenches
No
Includes Deep Sockets
Deep Sockets Included
Includes Standard Sockets
Standard Sockets Included
Number of Deep Sockets
11
Number of Standard Sockets
34
Includes Drive Tools
No
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Container Type
Rail
Includes Socket Bits
Socket Bits Not Included
Product Type
Socket Set
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Fractional pieces
6 & 12 point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.