Shop PROTO

3/8 in Drive Impact Socket 1/2 in Size 8 pt Standard Depth, Black Oxide

  • Mfr # J7216S
  • Zoro # G2572184

product price: 
$
12.25
/ea

Key Features

Drive Size
3/8 in
Size
1/2 in
Overall Length
1 1/16 in
SAE or Metric
SAE
Number of Points
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J7216S
Zoro #
G2572184
UPC #
662679330606
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
1/2 in
Overall Length
1 1/16 in
Socket Depth
Standard
Socket Size
1/2 in
Socket Length
1 1/16 in
Wire Rope Length
1 1/16 in
Length
1 1/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Standards
ASME B107.110-2012
Material
Steel
Socket Type
Impact
Output Type
8 pt
Category Type
Impact Socket
Impact Rated
Yes
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Drive Type
Impact
Measurement Type
SAE
Compatible Fastener Type
Bolts, Screws, Studs
Tether Ready
No
Non-Sparking
No
Locking
Yes
Socket Shape
8-Point
Non-Magnetic
No
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Shell Material
Steel

Description

Proto® 8 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls
  • Tight tolerances for snug fit on fastener
  • Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners
  • Made from high strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude
  • Impact sockets are used wherever powered drive tools are used to install or remove fasteners
  • Impact sockets are designed to withstand higher torque and force associated with impact tools in repetitive application
  • Socket size stamped on tool for easy identification
  • Side locking hole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.