This item is Discontinued.

Proto 3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish J4950CF

This item is Discontinued.

Proto

3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (Discontinued)

Mfr # J4950CF
Zoro # G5906052
UPC # 662679573386
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4950CF
Zoro #
G5906052
UPC #
662679573386
Country of Origin
United States

Dimensions

Drive Size
3/8"
Head Size
1 9/16 in
Socket Sizes
1-9/16"
Overall Length
2-3/4"
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

Item
Crowfoot Socket Wrench
Finish
Full Polish
Material
Alloy Steel
Head Style
Open End
SAE or Metric
SAE
Standards
ASME B107.100-2010, SAE AS4984A
Color
Silver
Measurement Type
SAE
Weight
0.34 lb
Corrosion Resistant
Yes
Number of Pieces
1
Standard
ASME B107.100-2010; SAE AS4984A
Shell Material
Alloy Steel

Description

Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding

Additional Features:

  • Broad size range ensures the right tool for the application will be available
  • Typically used in lower torque applications
  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.