3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Black Oxide Finish
- Mfr # J5250BL
- Zoro # G4793932
product price:
$
52.25
/ea
Key Features
Drive Size
3/8"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
11"
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5250BL
- Zoro #
- G4793932
- UPC #
- 662679170585
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Overall Length
- 11"
- Wire Rope Length
- 11 in
- Length
- 11 in
Description
Robust 24-tooth design with 15° arc swing
Alloy steel drive gear for strength and durability
Low profile head for access in constricted areas
Additional Features:
- Reversing lever design for quick, one-hand operation
- Knurled slip-resistant grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.