3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Black Oxide Finish
- Mfr # J5250XLBL
- Zoro # G4793966
product price:
$
75.29
/ea
Key Features
Drive Size
3/8"
Number of Geared Teeth
45
Head Style
Pear
Overall Length
11"
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5250XLBL
- Zoro #
- G4793966
- UPC #
- 662679573713
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Overall Length
- 11"
- Wire Rope Length
- 11 in
- Length
- 11 in
Description
Small pear head design for access in tight, hard-to-reach work areas
45-tooth gear provides balance between 8° articulation angle and high torque carrying capacity
Sealed design helps prevent debris from entering ratchet mechanism reducing wear. Also, helps to keep lubrication contained within the components. Patent pending design
Additional Features:
- Low profile reversing lever design for quick, one-hand operation
- Contoured, ergonomically designed handle for comfort. Knurled bands allow for increased grip and slip resistance
- Double nickel chrome plated for enhanced corrosion protection or black oxide finish
- Field repairable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.