Shop All Sockets
Proto
3/8" Drive, 12 pt. SAE Socket, 12 Points
Mfr # J5226
Zoro # G3375136
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/16 in |
Socket Depth | Standard |
Socket Sizes | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt. |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Drive Type | Square |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.1, AS954E S3.8.1 |
Item | Socket |
Tether Style | Tether Capable |
Description
Socket, Alloy Steel, Chrome, Standard, Square, Drive Size 3/8 in, Standards ASME B107.1, AS954E S3.8.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Metal Cutting Snip, Straight, 9 1/4 in, Plastic with Stainless Steel Cutting Edge (D51A)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MA)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- ZORO SELECT Beam Pole, 1450mm, dia. 50 (TT11C5435BPG)
- PROTO 1 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (J5746)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4718N)
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712LB)
- PROTO 3/4 in Drive, 1-11/16" Torx(R) SAE Socket, 12 Points (J5554)
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5216H)
- PROTO 3/4 in Drive, 1-5/8 in 6 pt SAE Socket, 6 Points (J07526)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-13MM)
- Proto Sockets & Ratchets