This item is Discontinued.

Proto 3/8" Drive, 15 mm Hex Metric Socket, 6 Points J7215MPF

This item is Discontinued.

Proto

3/8" Drive, 15 mm Hex Metric Socket, 6 Points (Discontinued)

Mfr # J7215MPF
Zoro # G7116164
UPC # 662679574437
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J7215MPF
Zoro #
G7116164
UPC #
662679574437
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
15 mm
Overall Length
1 13/64 in
Socket Depth
Standard
Output Drive Size
55/64"
Socket Size
15 mm
Socket Length
1 13/64 in
Wire Rope Length
1 13/64 in
Length
1 13/64 in

Details

Item
Power Socket
Finish
Black Oxide
SAE or Metric
Metric
Number of Points
6
Drive Type
Square
Standards
ASME B107.110-2012
Material
Hot Forged Alloy Steel
Features
Magnetic
Output Type
Hex
Output Drive Type
Hex
Locking
Yes
Measurement Type
Metric
Impact Rated
No
Tether Ready
No
Insulated
No
Socket Shape
6-Point
Bolt Clearance
5/16 in
Non-Sparking
No
Non-Magnetic
No
Includes Fastener Holding Magnet
Yes
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Magnetic
Shell Material
Hot Forged Alloy Steel

Description

Power Socket, Socket Size 15 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Power, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 5/16 in, Standards ASME B107.110-2012

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.