3/8" Drive, Metric 18mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish

  • Mfr # J4918MCF
  • Zoro # G5121160
product price: 
$
32.75
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Material
Alloy Steel
Head Size
18 mm
Head Style
Open End
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4918MCF
Zoro #
G5121160
UPC #
662679979652
Country of Origin
United States

Dimensions

Drive Size
3/8"
Head Size
18 mm
Socket Sizes
18mm
Overall Length
1 15/16 in
Wire Rope Length
1 15/16 in
Length
1 15/16 in

Details

Item
Crowfoot Socket Wrench
Finish
Chrome
Material
Alloy Steel
Head Style
Open End
SAE or Metric
Metric
Standards
ASME B107.100-2010, SAE AS4984A
Measurement Type
Metric
Weight
0.13 lb
Corrosion Resistant
Yes
Color
Silver
Number of Pieces
1
Standard
ASME B107.100-2010; SAE AS4984A
Shell Material
Alloy Steel

Description

Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding

Additional Features:

  • Broad size range ensures the right tool for the application will be available
  • Typically used in lower torque applications
  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • Locking hole feature helps keep the crowfoot wrench engaged on the extension during use reducing downtime due to detachment of crowfoot in awkward spaces
  • Use with locking extensions to reach into spaces too small for a mechanic's arm or where the fastener is out of site
  • Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger

Ratings & reviews