This item is Discontinued.
This item is Discontinued.
3/8 in Drive Impact Socket Set, SAE, 19 pcs (Discontinued)
Mfr #
J76119
Zoro #
G800455700
UPC # 662679125325
Country of Origin United States
Category Impact Socket Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J76119
- Zoro #
- G800455700
- UPC #
- 662679125325
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Length
- 1 in
Details
- Item
- Impact Socket Set
- Number of Pieces
- 19
- Finish
- Black Oxide
- Material
- Alloy Steel
- Measurement Type
- SAE
- Includes
- 3/4 to 2-3/8" Sockets
- Standards
- ASME Specified
- Drive Type
- Square
- Number of Points
- 12
Description
Proto® 3/8" Drive 19 Piece Impact Socket Set - 12 Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.