3/8" Drive, SAE 2-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish

  • Mfr # J4984CF
  • Zoro # G5926851
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Finish
Chrome
Material
Alloy Steel
Head Size
2 5/8 in
Head Style
Open End
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4984CF
Zoro #
G5926851
UPC #
662679978563
Country of Origin
United States

Dimensions

Drive Size
3/8"
Head Size
2 5/8 in
Socket Sizes
2-5/8"
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Item
Crowfoot Socket Wrench
Finish
Chrome
Material
Alloy Steel
Head Style
Open End
SAE or Metric
SAE
Standards
ASME B107.100-2010, SAE AS4984A
Weight
1.27 lb
Color
Silver
Measurement Type
SAE
Corrosion Resistant
Yes
Number of Pieces
1
Standard
ASME B107.100-2010; SAE AS4984A
Shell Material
Alloy Steel

Description

Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding

Additional Features:

  • Broad size range ensures the right tool for the application will be available
  • Typically used in lower torque applications
  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger

Ratings & reviews