This item is Discontinued.
This item is Discontinued.
3/8" Drive Crowfoot Wrench 5/8" Flare Nut, Crwft Wrnch, Steel, DrvSz 3/8", HdSz 5/8 (Discontinued)
Mfr #
J4920FL
Zoro #
G5909878
UPC # 662679164430
Country of Origin United States
Category Crowfoot Socket Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4920FL
- Zoro #
- G5909878
- UPC #
- 662679164430
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Head Size
- 5/8 in
- Socket Sizes
- 5/8"
- Overall Length
- 1-3/4"
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Item
- Crowfoot Socket Wrench
- Finish
- Full Polish
- Material
- Alloy Steel
- Head Style
- Flare Nut
- SAE or Metric
- SAE
- Standards
- ASME B107.100-2010, SAE AS4984A
- Number of Points
- 12
- Color
- Silver
- Box End Type
- [Delete]
- Corrosion Resistant
- Yes
- Measurement Type
- SAE
- Opening Type
- 12-Point Flare Nut
- Number of Pieces
- 1
- Standard
- ASME B107.100-2010; SAE AS4984A
- Shell Material
- Alloy Steel
Description
The Proto J4920FL Crowfoot Socket Wrench is a 12-point flare nut crowfoot wrench that can be used for both tightening and loosening nuts. It has an opening type of 12-point flare nut, head style of flare nut, finish of full polish, drive size of 3/8", socket sizes of 5/8", number of points as 12-point, overall length as 1-3/4" and measurement type as SAE. The Proto J4920FL Crowfoot Socket Wrench has a standard set by ASME B107.100-2010; SAE AS4984A. It has an alloy steel material with a full polish finish for durability and corrosion resistance. When you need to tighten or loosen nuts in hard to reach places, the Proto J4920FL Crowfoot Socket Wrench will prove invaluable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.