This item is Discontinued.
This item is Discontinued.
3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (Discontinued)
Mfr #
J4928FL
Zoro #
G5926860
UPC # 662679164478
Country of Origin United States
Category Crowfoot Socket Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4928FL
- Zoro #
- G5926860
- UPC #
- 662679164478
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Head Size
- 7/8 in
- Socket Sizes
- 7/8"
- Overall Length
- 2-1/4"
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Item
- Crowfoot Socket Wrench
- Finish
- Full Polish
- Material
- Alloy Steel
- Head Style
- Flare Nut
- SAE or Metric
- SAE
- Number of Points
- 12
- Standards
- ASME B107.100-2010, SAE AS4984A
- Corrosion Resistant
- Yes
- Measurement Type
- SAE
- Color
- Silver
- Box End Type
- [Delete]
- Opening Type
- 12-Point Flare Nut
- Number of Pieces
- 1
- Standard
- ASME B107.100-2010; SAE AS4984A
- Shell Material
- Alloy Steel
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 7/8 in, Overall Length 2 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.