This item is Discontinued.

Proto 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish J5249XL-TT

This item is Discontinued.

Proto

3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (Discontinued)

Mfr # J5249XL-TT
Zoro # G7579381
UPC # 662679117825
Country of Origin United States
Category Hand Ratchets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5249XL-TT
Zoro #
G7579381
UPC #
662679117825
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
8-1/2"
Wire Rope Length
8 1/2 in
Length
8 1/2 in

Details

Item
Hand Ratchet
Number of Geared Teeth
45
Head Style
Pear
Finish
Full Polish
Min. Arc Swing
8 Degrees
Repair Kit
Mfr. No. J5249XLRK
Head Movement
Fixed
Tether Capable
Tether Ready
Features
Pin Activated Socket Retention
Insulated / Uninsulated
Uninsulated
Standards
ASME B107.10M, ASME B107.500
Nonsparking
No
Material
Alloy Steel
Reversing
Reversible
Tether Style
Tether Ready
Minimum Arc Swing
8 Degrees
Measurement Type
SAE
Head Type
Standard
Grip Style
Ergonomic
Corrosion Resistant
Yes
Non-Sparking
No
Ratchet Type
Standard
Tether Ready
Yes
Ratcheting
Yes
Quick Release
No
Insulated
No
Head Shape
Pear
Includes Quick-Release
Quick-Release Not Included
Includes Insulation
Not Insulated
Arc Swing - Minimum
8 Degrees
Tether Status
Tether Ready
Includes Ratcheting
Ratcheting Included
Corrosion-Resistance
Corrosion-Resistant
Shell Material
Alloy Steel

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 8 Degrees , Overall Length 8 1/2 in, Drive Size 3/8 in, Quick Release No, Tether Ready Yes, Non-Sparking No, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.