3/8" Drive, SAE, Crowfoot Socket Wrench Set, Open End, Full Polish

  • Mfr # J49001CF
  • Zoro # G6492857
product price: 
$
2,228.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
43
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J49001CF
Zoro #
G6492857
UPC #
662679991456
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Sizes
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-5/16", 2-3/8", 2-7/16", 2-1/2", 2-9/16", 2-5/8", 2-11/16", 2-3/4", 2-13/16", 2-7/8", 2-15/16", 3"
Range of Head Sizes
3/8 in to 2 3/8 in
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 1 15/16 in, 2 in, 2 1/16 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 5/16 in, 2 3/8 in
Flare Nut Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 1 15/16 in, 2 in, 2 1/16 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 5/16 in, 2 3/8 in

Details

Item
Crowfoot Socket Wrench Set
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
43
Includes
Crowfoot Skt Set,Steel,DvSz 3/8",SAE
Head Style
Open End
Material
Alloy Steel
Standards
ASME B107.21
Color
Silver
Number of Tools
43
Nonsparking
No
Opening Type
Hex
Weight
23.92 lb
Insulated
No
Corrosion Resistant
Yes
Ratcheting
No
Tether Style
Not Tether Capable
Container Type
None
Non-Magnetic
No
Standard
ASME B107.21
Shell Material
Alloy Steel

Description

Crowfoot wrenches are used in hard-to-reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding

Additional Features:

  • Broad size range ensures the right tool for the application will be available
  • Typically used in lower torque applications
  • Full polish finish provides corrosion resistance and easy-to-clean surfaces
  • Locking hole feature helps keep the crowfoot wrench engaged on the extension during use reducing downtime due to detachment of crowfoot in awkward spaces
  • Use with locking extensions to reach into small spaces or where the fastener is out of sight
  • Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger

Ratings & reviews