This item is Discontinued.

Proto 3/8" Drive Deep Black Oxide Socket 1" - 12 Point J5032B

This item is Discontinued.

Proto

3/8" Drive Deep Black Oxide Socket 1" - 12 Point (Discontinued)

Mfr # J5032B
Zoro # G900455761
UPC # 662679290122
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5032B
Zoro #
G900455761
UPC #
662679290122
Country of Origin
United States

Dimensions

Size
1 in
Overall Length
2.7 in
Length
2.7 in
Width
1.3 in
Height
1.3 in

Description

Proto® 3/8" Drive Deep Black Oxide Socket 1" - 12 Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.